38105 65 cm Fitness Ball; Black

  • Mfr # 38105
  • Zoro # G403703826
product price: 
$
62.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38105
Zoro #
G403703826
UPC #
712536381057
Country of Origin
Taiwan, Province of China

Description

AeroMat Fitness Ball is a great for stretching exercises, rehabilitation as it helps to improve alignment and flexibility of body. This fitness ball is latex free and it maintains perfectly round shape.

Features
  • Improves alignment and flexibility, great for stretching exercises, rehabilitation, Yoga and Pilates
  • Made with burst-resistant PVC material
  • Ball measuring tape and inflating instructions included
Specifications
  • Color: Black
  • Size: 65 cm
  • Origin: Taiwan
  • Material: PVC
  • Latex: No
  • Phthalates: No
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews