Shop AEROMAT
Create Account
75011 8 ft. Adjustable Professional Speed Jump Rope with Ball Bearings; Red
- Mfr # 75011
- Zoro # G703703724
product price:Â
$
30.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75011
- Zoro #
- G703703724
- UPC #
- 712536750112
- Country of Origin
- Taiwan, Province of China
Description
The Customizable Speed Jump Rope by AeroMat is a heavy duty speed rope that can be modified to fit the specific height of the exerciser and used to build cardiovascular endurance. Choose from one of four different starting lengths 7, 8, 9, or 10 feet from which you may modify the PVC rope length to be EXACT to your height and arm length for cardio training, crossfit workouts, or other cross-training routines. Color coded handles by rope length are available with or without ball bearings.
Features- Designed for high speed cardiovascular training, ball bearings provide easier usage
- Customizable length, soft handle with smooth grip, non-kink rope
- Color: Red
- Size: 8 ft.
- Origin: Taiwan
- Material: Plastic
- Latex: No
- Phthalates: No
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.