Shop AEROQUIP
Create Account
FBM1389 Reusable Hose Ends
- Mfr # A83-FBM1389
- Zoro # G024199039
product price:Â
$
42.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A83-FBM1389
- Zoro #
- G024199039
- UPC #
- -
- Country of Origin
- China
Description
The reusable hose ends are easier to install than cutter-style fittings and are more user-friendly. With their compression-style design, they can be reused without damaging the fitting, and the nipple pilot prevents damage to the inner tube. Their one-piece design allows for improved flow and eliminates two potential leak points ( brazed joints). They're available in your choice of electro less nickel plated, black anodized, or red/blue anodized finishes, in swivel and non-swivel styles. Features Part Type - Hose Ends. Hose End Size - -6 AN. Fitting Style - Reusable non-swivel. Adapter Size - 9/16 -18 in.. Adapter Attachment - Female threads. Fitting Angle - 90 degree. Fitting Material - Steel. Fitting Finish - Natural. Applications Hose Style - AQP high pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.