FCU0820 Startlite Black Racing Hose 08An 20 Ft.
- Mfr # A83-FCU0820
- Zoro # G916321791
product price:Â
$
444.99
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
- A83-FCU0820
- Zoro #
- G916321791
- UPC #
- -
- Country of Origin
- China
Description
Features StartLite Racing Hose Up to 45% lighter than stainless steel braided hose Flame Retardant Nomex Cover with Kevlar AQP Eastover Smooth Bore Inner Tube Approved with Reusable Lightweight Crimp Fittings Three to five times better abrasion protection Applications Incl. Fuel Lube Coolant Air Lines 20 ft. Hose -08AN Hose Size 0.44 in. I.D. 0.64 in. O.D. 500 PSI 0.09 lbs. Per Foot 3.5 in. Min. Bend Radius
Restrictions
This item has been restricted from sale in the following states:
CA