Shop AFC CABLE SYSTEMS
Create Account
2105S30-AFC 100 ft. 12-3MC Aluminum Metal Clad Cable
- Mfr # 568172
- Zoro # G904062873
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568172
- Zoro #
- G904062873
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Aluminum metal clad cable with dedicated green ground, coil.
- 12 gauge, 3 conductor.
- Designed for use with commercial, industrial and multi-residential branch circuits and feeder wiring used for power, lighting, control and signal circuits.
- Can be fished, surface mounted, embedded in plaster and used in environmental air-handling spaces.
- Interlocking galvanized aluminum armor provides durability.
- Phase/circuit stripes for easy identification.
- Solid copper ground.
- Material - Copper conductor.
- Size - 100 ft.
- Dimension - 11.5 x 11.5 x 3.5 in.
- Item weight - 12.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.