5601-22-AFC 0.38 in. x 25 ft. Reduced Flex Wall Aluminum Conduit

  • Mfr # 568046
  • Zoro # G904058807
product price: 
$
41.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
568046
Zoro #
G904058807
UPC #
-
Country of Origin
United States

Description

Features
  • Reduced wall aluminum conduit, coil.
  • For general purpose applications and installations in close quarters that require added flexibility.
  • Made from high-grade galvanized aluminum alloy construction.
  • Continuous interlocking metal strip design enhances flexibility and integrity.
  • Interior surface allows for easy wire fishing.
  • 1, 2 and 3 hour through-penetration fire systems.
  • Size - 3/8 in. X 25 ft.
  • Dimension - 10.25 x 10.25 x 2.75 in.
  • Item weight - 1.54 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews