80127LWN 19 x 24 x 3 in. Lightweight Aluminum Single Row 1.25 in. Core Radiator for Chevy
- Mfr # AFC80127LWN
- Zoro # G524178664
product price:Â
$
415.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC80127LWN
- Zoro #
- G524178664
- UPC #
- -
- Country of Origin
- China
Description
AFCO lightweight single pass GM style racing radiator 24 in W x 19 in T offers great fit and Performance, along with an optimized fin count ratio for maximum cooling efficiency. ALL AFCO radiators offer a furnace brazed sealed core without the use of epoxy, and are all 100% tested . Features Radiator Style. Single Pass. Inlet Location. Upper Left. Outlet Location. Lower Right. Specifications Material: Aluminum. Overall Width Range: 24.00 in to 24.99 in. Overall Height Range: 19.00 in to 19.99 in. Overall Thickness: 1.75 in. Core Height Range: 18.00 in to 18.99 in. Core Thickness: 1 in. Finish: Satin. Transmission Cooler: No. Inlet Size: 1.5. Tube Size: 1.00 in. Tube Style: Crossflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.