This item is Discontinued.

This item is Discontinued.
Affordable LED L7155 12 H x 24 L in. Nails LED Sign (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L7155
- Zoro #
- G504055435
- UPC #
- -
- Country of Origin
- China
Description
Features
- Multiple Animation Modes (Solid State, Chasing, Flashing)
- Viewing Distance Up to 100 ft
- Genuine Shiny Acrylic Casing
- 8 Watt Power Consumption (Low Energy Cost)
- Operating Voltage - 110 VAC or 210 VAC
- Lightweight And Easy To Install
- Safe To Touch And Operate
- For Indoor Use Only
- Accessories Included - 5 Foot UL Certified Power Cord, Hanging Chain
- Message sign - Nails
- Size - 12 H x 24 L x 1 D in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.