This item is Discontinued.

Affordable Led Affordable LED L8006 12 H x 24 L in. Cappuccino LED Sign L8006

This item is Discontinued.

Affordable Led

Affordable LED L8006 12 H x 24 L in. Cappuccino LED Sign (Discontinued)

Mfr # L8006
Zoro # G604055427
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L8006
Zoro #
G604055427
UPC #
-
Country of Origin
China

Description

Features
  • Multiple Animation Modes (Solid State, Chasing, Flashing)
  • Viewing Distance Up to 100 ft
  • Genuine Shiny Acrylic Casing
  • 8 Watt Power Consumption (Low Energy Cost)
  • Operating Voltage - 110 VAC or 210 VAC
  • Lightweight And Easy To Install
  • Safe To Touch And Operate
  • For Indoor Use Only
  • Accessories Included - 5 Foot UL Certified Power Cord, Hanging Chain
  • Message sign - Cappuccino
  • Size - 12 H x 24 L x 1 D in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.