175082 WPS102GRC G1102KRRB-I Ball Bearing for Long Tractor 960 Disc Harrow

  • Mfr # HYB10-0052
  • Zoro # G408395989
product price: 
$
111.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HYB10-0052
Zoro #
G408395989
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Spherical, Relubri Fits CATable Ball Bearing w/ Collar for Long 960 Disc HarrowReplaces Part Numbers:HYB10-0052, WPS102GRC, 175082, G1102KRRB-I, AN11810N, F82927, G1102KRRB, 050310, 2481CSA, 3242409, 831984M1, 571334R1, 670373R1, 50310V, 832015M1, 990256Tech Info:
OD: 2.4409
Bearing Width: 0.709
Overall Width: 1.906
Inner Width: 1.438
Bore Type: Round
Bore: 1.125
Lube Type: Relubable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews