3146576R1 New Air Filter Fits John Deere 1032 1042 1052 930 935 940 942 945 554
- Mfr # RAPAF2814
- Zoro # G708428134
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAPAF2814
- Zoro #
- G708428134
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement Air Filter that Fits Case/International Harvester Tractor models: 1046, 1056, 1056XL, 554, 644, 743, 743S, 743XL, 744, 745, 745S, 745XL, 824, 824A, 844, 844S, 844XL, 946, 946A, 956, 956XL
Lift Truck models: 3500G, 4000, DFG3000G
Toolcarrier models: F365GT, F365GTA, F380GT, F380GTA, F380GTF
Tractor models: Farmer 303LS, Farmer 304LS, Farmer 305LS/LSA, Farmer 306L/LS, Farmer 307LS/LSA, Farmer 308LS/LSA/S, Farmer 309L/LS/LSA/S
Excavator model: TS60
Fits John Deere Combine models: 1032, 1042, 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.