Shop AFTERMARKET
Create Account
5190361 Saw Tooth Gripping Performers 4.1/3.5 x 6 Tire made for Carlisle
- Mfr # TRT70-0002
- Zoro # G708398697
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRT70-0002
- Zoro #
- G708398697
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement 4.1/3.5 x 6 Gripping Performers Sawtooth Tire Fits Several Carlisle Models.
This specially designed tread pattern with two-way tractor perform well on drive and free wheels. Commonly used for: Utility carts, wheel barrows, pressure washers, generators, hand trucks, lawn equipment and fun carts.
Includes:
Tire only does not include rim.
Tread Style: Gripping Performers
Tread Pattern: Sawtooth
Ply: 4
Mtd Diameter: 12.9
Mtd Width: 4.3
Rim Width: 3.25
Max Load: 495
Max PSI: 85
Tire Weight: 3.3
Replaces Part Number: TRT70-0002, 5190361, B1TI342, 8917
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.