Shop AFTERMARKET

574-011 STANDARD BACK-UP RING

  • Mfr # 574-011-HER
  • Zoro # G908400961

product price: 
$
9.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
574-011-HER
Zoro #
G908400961
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket STANDARD BACK-UP RINGTech Info:-A Nom ID: 5/16-SKU: 574-011-Weight: 0.00014400 lbs-A Nom ID: 5/16-B Nom OD: 7/16-C Nom Height: .049-Thickness: .045-MATERIAL: 90A BUNA-N RUBBER-TEMPERATURE RANGE: -40° TO +240°F-PRESSURE RANGE: VARIES ACCORDING TO DIAMETRAL CLEARANCE-PART NUMBER Prefix - Dash No: .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.