8302161 CREE LED Par 36 Hi-Lo Beam Bulb, 1260 Lumens Fits John Deere

  • Mfr # 8302161-HYC_2
  • Zoro # G808381377
product price: 
$
88.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8302161-HYC_2
Zoro #
G808381377
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket CREE LED Par 36 Hi-Lo Beam Bulb, 1260 LumensFits John Deere Models: 2010 Front Fender Lamp, 2030 Front Fender Lamp, 2040 Hood Lamp, 2140 Eff. S/N 430000, 2240 Hood Lamp, 2350 Front Fender Lamp, 2355 Front Fender Lamp, 2440 Front Fender Lamp, 2510, 2520 Front Fender Lamp, 2550 Front Fender Lamp, 2555 Front Fender Lamp, 2640 Front Fender Lamp, 2750 Front Fender Lamp, 2755 Front Fender Lamp, 2840 Front Fender Lamp, 2855N Front Fender Lamp, 2940 Front Fender Lamp, 2950 Front Fender Lamp, 2955 Front Fender Lamp, 3010 Front Fender Lamp, Prior to S/N 049,999, 3020 Row Crop Tractor, Front Fender Lamp, 3040 Eff. S/N 430000, 3055, 3140 Eff. S/N 430000, 3150, 3155 Eff. S/N 649274, 3255, 4000 Eff. S/N 201,000, 4010, 4020 Front Fender Lamp, 4030, 4040, 4040S, 4050 Front Fender Lamp, 4055 Front Fender Lamp And Hood Lamp, 4230, 4240, 4240S, 4250 Front Fender Lamp, 4255 Front Fender Lamp And Hood Lamp, 4320 Front Fender Lamp, 4350, 4430, 4440, 4450 Front Fender Lamp, 4455 Front Fender Lamp And Hood Lamp, 4520, 4555 Hood Lamp, 4560 Front Fender Lamp And Hood Lamp, 4630, 4640, 4650 Front Fender Lamp, 4755 Hood Lamp, 4760 Front Fender Lamp And Hood Lamp, 4840, 4850 Front Fender Lamp, 4955 Hood Lamp, 4960 Hood Lamp, 5010, 5020, 6030 Front Fender Lamp, 7020 Front Fender Lamp, 8440 Front Fender Lamp, 8560 Hood Lamp, 8570 Hood Lamp, 8640 Front Fender Lamp, 8650 Front Fender Lamp, 8760 Hood Lamp, 8770 Hood Lamp, 8870 Hood Lamp, 8960 Hood Lamp, 8970 Hood Lamp, 9100 Hood Lamp, 9200 Hood Lamp, 9300 Hood Lamp, 9300T Hood Lamp, 9400 Hood Lamp, 9400T Hood LampTech Info:-Location: Cab Front-Location: Cab Rear-Location: Fender Front-Location: Grille-Diode Manufacturer: CREE LED-Beam Style: Hi-Lo Beam-Lumen Range: 1000 - 1999-Raw Lumens: 1260-Watts: 18-Volts: 9-32V-Amps @12V1.5-Dimensions: 4.5-Waterproof Rating: IP67-Lens Material: Polycarbonate-Installation: Minor Modifications Possible-Installation: Plug And Play Connection-Shape: Round-Sold As: EachReplaces Part Numbers: RE25125, AR10963, AR48723, AR85263, RE19081, 373662R91, AR85264, RE19082, RE25126, RE25127

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews