88T205572210 New Nippondenso SV06E Compressor, w 1 Groove Clutch Fits Kubota

  • Mfr # 88T2055-72210-HYC
  • Zoro # G108344706
product price: 
$
919.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88T2055-72210-HYC
Zoro #
G108344706
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Nippondenso SV06E Compressorwith 1 Groove Clutchfont size3bFits Kubota Models bfontfont color0000FF size3bKX0803bfontfont size3 Eff SN 1000019999 AC2, font color0000FFbKX913S2bfont Eff SN 40000, L60400 Cabin, AC3, Super Series, Tier 3, font color0000FFbU45S bfontEff SN 3000069999, L60300 Cabin AC2 Super Series, font color0000FFbU45ST bfontEff SN 70000, L60300 Cabin AC2 Super Series, Tier 4fontfont size3bTech Infobfontfont size3 Compressor Type Nippondensofontfont size3 Compressor Model SV06Efontfont size3 Grooves 1fontfont size3 Clutch Diameter 437fontfont size3 Mount Type Earfontfont size3 Volts 12Vfontfont size3 Refrigerant R134Afontfont size3 Oil Type PAG 46 Oil Drain amp Add 372ozfontfont size3 Quality Aftermarket Sold As Eachfont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews