This item is Discontinued.

Aftermarket Clutch Cable Suzuki 040104 C-CBL-0892-NIC

This item is Discontinued.

Aftermarket

Clutch Cable Suzuki 040104 (Discontinued)

Mfr # C-CBL-0892-NIC
Zoro # G108352510
Country of Origin Türkiye
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-CBL-0892-NIC
Zoro #
G108352510
UPC #
-
Country of Origin
Türkiye

Description

Clutch Cable Suzuki 040104519CCB2014L Clutch Cable Cable Housing Material PVC, Color Black Other Hardware Material Q235 Steel, Zinc coating surface, The connection between round tips and steel strings made by zinc alloy Length 4409 Inches OEM Cross Reference Part Numbers Additional Replacement MPNs 040104

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews