Fits Allis Chalmers 8000 Series KM 1005 Seat And Air/Mechanical Suspension

  • Mfr # 6405-KM
  • Zoro # G408381098
product price: 
$
1,496.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6405-KM
Zoro #
G408381098
UPC #
-
Country of Origin
Türkiye

Description

One Ideal Fits Allis Chalmers 8000 Series Tractors: 8010, 8030, 8050, 8070 Tech Info-Assembly is required seat and suspension do not come attached-Durable Black Fabric covering-Choose between a 12-Volt air or mechanical suspension-Cut and sew vinyl for a more rugged, comfortable cover-Contoured foam cushions to ensure operator comfort-Adjustable backrest folds forward and reclines-Adjustable backrest extension for extra backrest height-Adjustable fold-up armrests 30° up or down -Durable document pouch stores owner's manual and other valuables-Adjustable seat height within 2.36 with 3-position adjustment-110 - 287 lb weight adjustment handlebar-Slide rails provide fore/aft adjustment-Durable rubber suspension cover to keep components free of dust and dirt-Seat dimensions: 23.6 x 27.8 x 15.4 W x H x D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews