HA353657A1HL KIT CREE LED Cab Roof Light Kit, 4200 Lumens, 6PK

  • Mfr # HA353657A1HL KIT-HYC
  • Zoro # G608427299
product price: 
$
817.99
/pk of 6, $136.33/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA353657A1HL KIT-HYC
Zoro #
G608427299
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket CREE LED Cab Roof Light Kit, 4200 Lumens - Pkg. of 6Fits Case IH Models: 2144 Will not replace old style lamps installed from rear of bezel., 2166 Will not replace old style lamps installed from rear of bezel., 2188 Will not replace old style lamps installed from rear of bezel., 2344 Will not replace old style lamps installed from rear of bezel., 2366 Will not replace old style lamps installed from rear of bezel., 2377 Will not replace old style lamps installed from rear of bezel., 2388 For Models Equipped w/ Hi-Lo Switch, Will not replace old style lamps installed from rear of bezel., 2577 Will not replace old style lamps installed from rear of bezel., 2588 Will not replace old style lamps installed from rear of bezel., 2155 Will not replace old style lamps installed from rear of bezel., 2555 Will not replace old style lamps installed from rear of bezel., 420 2008 And Prior, Will not replace old style lamps installed from rear of bezel., 620 2008 And Prior, Will not replace old style lamps installed from rear of bezel., 625 Will not replace old style lamps installed from rear of bezel., CPX420 Will not replace old style lamps installed from rear of bezel., CPX610 Will not replace old style lamps installed from rear of bezel., CPX620 Will not replace old style lamps installed from rear of bezel.Tech Info:-Amps @12V3.75-Beam Style: Flood Beam-Beam Style: Hi-Lo Beam-Dimensions: 4.0 x 6.25-Diode Manufacturer: CREE LED-Installation: Plug And Play Connection-Lens Material: Polycarbonate-Location: Cab Front-Lumen Range: 4000 - 4999-Raw Lumens: 4200-Shape: Rectangular-Sold As: Pkg. of 6-Volts: 9-32V-Waterproof Rating: IP67-Watts: 60Replaces Part Numbers: 353656A1, 353657A1, 183162A1, 138225A1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews