Shop AFTERMARKET

HA87309032 Cree LED Hi-Lo And Flood Beam Light Kit 7200/14400 Lumens

  • Mfr # HA87309032 KIT-HYC_2
  • Zoro # G708427144

product price: 
$
1,747.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA87309032 KIT-HYC_2
Zoro #
G708427144
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket CREE LED Hi-Lo Beam Andamp; Flood/Spot Combo Light8000/13500 LumensFits Case IH Models:5550 Trident, 180 Magnum Tier 4, Small Frame, 190 Magnum Tier 4, Small Frame, 200 Magnum Tier 4B, 210 Magnum Tier 4, Small Frame, 215 Magnum Tier 4B, 225 Magnum Tier 4, Small Frame, 235 Magnum Tier 4A, 240 Magnum Tier 4B, 245 Magnum, 250 Magnum Tier 4B, 255 Magnum, 260 Magnum Tier 4A, 275 Magnum, 280 Magnum Tier 4B, 290 Magnum Tier 4A, 305 Magnum, 310 Magnum Tier 4B, 315 Magnum Tier 4A, 335 Magnum, 340 Magnum Tier 4A, 370 Magnum Tier 4A, 370 Quadtrac, 380 Magnum Tier 4B, 420 Quadtrac, MX215, MX245, MX275, MX305Tech Info:- Beam Styles:Flood Beam
Flood/Spot Combo
Hi-Lo Beam
- Diode Manufacturer: CREE LED
- Installation: Plug Andamp; Play Connection; Minor Modifications Possible
- Lens Material: Polycarbonate
- Locations:
Center Headlamp
Corner Headlamp
- Lumen Range: 10000 +
- Raw Lumens: 8000/13500
- Sold As: Kit
- Volts: 9-32V
- Waterproof Rating: IP67
- Watts: 90
Replaces Part Numbers:
87309029, 87455676, 87309030

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.