HCW2010 2500 And 3000 PSI Double Acting Cylinder Fits Hercules Models

  • Mfr # HYI40-0653
  • Zoro # G908396004
product price: 
$
373.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HYI40-0653
Zoro #
G908396004
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Cylinder Fits Various Hercules Machines and ModelsTech Info2500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokesReplaces Part Numbers bHCW2010, HYI400653ppp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews