Shop AFTERMARKET
Create Account
HCW2030 New 2500 And 3000 PSI Double Acting Cylinder Fits Hercules Models
- Mfr # HYI40-0661
- Zoro # G208395790
product price:Â
$
546.99
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
- HYI40-0661
- Zoro #
- G208395790
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement Cylinder Fits Hercules Machines and Models2500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisBRLoaded useal and urethane wiper gland, useal pistonBRThreaded glandBRPins and clips includedBRStandard color is blackBRStroke control may be installed on 8 inch strokesBRbReplaces Part Numbersb HCW2030, HYI400661BRfontp