Shop AFTERMARKET
Create Account
HCW2504 New 2500 And 3000 PSI Double Acting Cylinder Rod 112 Bore 25
- Mfr # HYI40-0665
- Zoro # G008395778
product price:Â
$
335.99
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
- HYI40-0665
- Zoro #
- G008395778
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement Cylinder Tech Info4 in StrokeRod 112, Bore 25Pin Centers Retracted in 1425Pin Centers Extended in 18252500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeavy duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokesReplaces Part Numbers HCW2504