Shop AFTERMARKET
Create Account
HCW3516 2500 And 3000 PSI Double Acting Cylinder For Hercules Models
- Mfr # HYI40-0702
- Zoro # G408395958
product price:Â
$
691.99
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
- HYI40-0702
- Zoro #
- G408395958
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement Cylinder Fits Various Hercules Machines and ModelsTech Infob2500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokespp styleb styleReplaces Part Numbersb HCW3516, HYI400702ppp