Shop AFTERMARKET
Create Account
HCW4020 2500 And 3000 PSI Double Acting Cylinder Rod 2 Bore 4
- Mfr # HYI40-0709
- Zoro # G508396015
product price:Â
$
808.99
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
- HYI40-0709
- Zoro #
- G508396015
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement Cylinder Stroke 20Pin Centers Retracted in 3025Pin Centers Extended in 5025Rod 2, Bore 42500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokesReplaces Part Numbers HCW4020