HCW5036 New 2500 And 3000 PSI Double Acting Cylinder Rod 212 Bore 5

  • Mfr # HYI40-0646
  • Zoro # G808395978
product price: 
$
1,778.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HYI40-0646
Zoro #
G808395978
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Cylinder 36 in StrokeRod 212, Bore 5Pin Centers Retracted in 4825Pin Centers Extended in 84252500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokesReplaces Part Numbers HCW5036

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews