Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Red, 48 in

  • Mfr # 606-48016-JN

  • Zoro # G308373568


product price:  $46.19
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/2 in
Material
Polyolefin
Color
Red
Use with Wire Size
2/0 to 4/0 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
606-48016-JN
Zoro #
G308373568
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48 in
Use with Wire Size
2/0 to 4/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/2 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
1 in

Description

One New Aftermarket Tech Info:-COLOR: Red, COMPOSITION: Polyolefin, EXPANDED ID: 1in, HEAT SHRINK LENGTH: 48 in, OPERATING TEMPERATURE: -55° to 125°C / -67° to 255°F, SEALANT: None, SHRINK RATIO: 2:1, SHRUNK ID: 1/2in, WIRE SIZE MAX: 4/0, WIRE SIZE MIN: 2/0-Arrowhead: 606-48016Replaces Part Numbers: 606-48016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.