Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Clear, 6 in

  • Mfr # 606-25003-5-JN

  • Zoro # G108376790


product price:  $33.89
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Clear
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
606-25003-5-JN
Zoro #
G108376790
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
6 in
Use with Wire Size
16 to 12 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Clear
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
3/8 in

Description

One New Aftermarket Tech Info:-COLOR: Clear, COMPOSITION: Polyolefin, EXPANDED ID: 3/8in, HEAT SHRINK LENGTH: 6 in, OPERATING TEMPERATURE: -55° to 110°C / -67° to 230°F, SEALANT: Meltable, SHRINK RATIO: 3:1, SHRUNK ID: 1/8in, WIRE SIZE MAX: 12, WIRE SIZE MIN: 16-Arrowhead: 606-25003, 606-25003-5; JAndN Electrical Products: 606-25003Replaces Part Numbers: 606-25003-5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.