HR209275 Tilt Steering Gas Strut, 8 Fits John Deere 5065M, 5070M, 3200 Plus

  • Mfr # HR209275-HYC
  • Zoro # G108395975
product price: 
$
166.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HR209275-HYC
Zoro #
G108395975
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tilt Steering Gas Strut, 8Fits John Deere Models bfontfont size33200, 3215, 3220, 3400, 3415, 3420, 3800, 5065M, 5070M, 5075M, 5080M, 5080R, 5080RN, 5083E Prior to SN 340000, 5085M, 5090M, 5090R, 5090RN, 5093E Prior to SN 340000, 5095M, 5095MH, 5100M, 5100MH, 5100R European Version, 5100RN European Version, 5101E Prior to SN 340000, 5105M, 5220, 5320, 5420, 5520, 5603, 5620, 5720, 5820, 6020, 6090MC, 6090RC, 6095MC, 6095RC, 6100D, 6100MC, 6100RC, 6105D, 6105E, 6105J, 6105M, 6105MC, 6105RC, 6110, 6110D, 6110E, 6110J, 6110L, 6110M, 6110MC, 6110RC, 6115D, 6115M, 6115MC, 6115RC, 6120, 6120E, 6120L, 6120M, 6125D, 6125E, 6125J, 6125M, 6130, 6130D, 6130J, 6130M, 6135E, 6135M, 6140D, 6140J, 6140M, 6145J, 6145M, 6150M, 6155J, 6155M, 6165J, 6170M, 6175M, 6180J, 6185J, 6195M, 6200, 6200L, 6210, 6210J, 6210L, 6215, 6220, 6220L, 6230, 6300, 6300L, 6310, 6310L, 6310S, 6320, 6320L, 6330, 6400, 6400L, 6403, 6405, 6410, 6410L, 6410S, 6415, 6420, 6420L, 6430, 6500, 6500L, 6505, 6506, 6510, 6510L, 6510S, 6520, 6520L, 6530, 6534, 6603, 6605, 6610, 6615, 6620, 6630, 6715, 6800, 6820, 6830, 6900, 6910, 6910S, 6920, 6930, 7130, 7220, 7230, 7320, 7330, 7420, 7520, 7600, 7700, 7800fontfont size3bTech Infobfontfont size3 Location Tilt Steeringfontfont size3 Overall Length 800fontfont size3 Stroke Length 550fontfont size3 Cylinder Diameter 1100fontfont size3 Shaft Diameter315fontfont size3 Socket End Type Male Threaded w Eyeletfontfont size3 Newton Force 330fontfont size3 Sold As Eachfontfont size3bReplaces Part Numbersbfontfont size3 AL150755, AL209275, AL222225, RE151217, RE152042font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews