Shop AFTERMARKET
Create Account
JAndN Electrical Products Alternator
- Mfr # 400-29049
- Zoro # G908367295
product price:Â
$
460.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-29049
- Zoro #
- G908367295
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Tech Info:-Arrowhead: 400-29049; Leece Neville: 35214230; Fits Mahle: 11.203.130, 11.203.131, 11.203.634, 11.203.635, 11.203.636, 11.203.783, 11.203.784, 11.203.785, 11.203.786, 11.203.787, 11.204.055, 11.204.124, AAK1848, AAK1849, AAK1850, AAK1851, AAK1852, AAK3154, AAK3155, AAK3190, AAK3191, AAK3192, AAK3823, AAK3861, IA1177, IA1178, IA1290, IA1381, MG118, MG692; Fits Massey Ferguson: 3589442M91, 6205039M91, 6228051M91, 6228053M91, 6228054M91, 6228055M91, 6237273M91, 6237274M91, 6237275M91, 6237276M91, 6237501M91, 6238264M91, 6283263M91-FAMILY: Letrika/Fits Mahle AAK, VOLT: 12, AMPS: 55, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.756, MOUNTING EAR THICKNESS: 19.200mm, MOUNTING EAR 2 THICKNESS: 0.756, MOUNTING EAR 2 THICKNESS: 19.200mm, MOUNTING EAR 3 THICKNESS: 3.150, MOUNTING EAR 3 THICKNESS: 80mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: W, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: D+, TERMINAL 4 SIZE: M4x0.7, POLARITY: Negative, NUMBER OF GROOVES: 2, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.740, PULLEY OUTER DIAMETER: 95mmReplaces Part Numbers: 400-29049
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.