JAndN Electrical Products Alternator

  • Mfr # 400-48187
  • Zoro # G108367675
product price: 
$
415.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-48187
Zoro #
G108367675
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Arrowhead: AMT0309; Fits Kubota: 1G377-64010, 1G377-64011; Lester: 13228; Fits Mitsubishi: A005TA8191, A5TA8191-LESTER: 13228, VOLT: 12, AMPS: 80, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.504, MOUNTING EAR THICKNESS: 12.800mm, MOUNTING EAR 2 THICKNESS: 0.512, MOUNTING EAR 2 THICKNESS: 13mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, GROOVE OD: 2.362, GROOVE OD: 60mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.516, PULLEY OUTER DIAMETER: 63.900mmReplaces Part Numbers: 400-48187

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews