JAndN Electrical Products Alternator

  • Mfr # 400-52246-JN
  • Zoro # G508367879
product price: 
$
644.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-52246-JN
Zoro #
G508367879
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-LESTER: 12779, VOLT: 24, AMPS: 80, CONDITION: New, PAD SPAN LENGTH: 107.95, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 12.500mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 12.500mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.150, MOUNTING EAR THICKNESS: 80mm, MOUNTING EAR 2 THICKNESS: 3.150, MOUNTING EAR 2 THICKNESS: 80mm, MOUNTING EAR 3 THICKNESS: 3.150, MOUNTING EAR 3 THICKNESS: 80mm, MOUNTING EAR 4 THICKNESS: 3.150, MOUNTING EAR 4 THICKNESS: 80mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 5/16-18, TERMINAL ID 3: R, TERMINAL 3 SIZE: PIN, POLARITY: Negative, SHAFT PULLEY OD: 0.874, SHAFT PULLEY OD: 22.200mm, SHAFT: 5/8-18, : Brushless@ Includes Fan-Arrowhead: 400-52246; Fits Caterpillar: 235-7133; Fits Denso: 101211-8460, 101211-8461, 211-8005; Lester: 12779Replaces Part Numbers: 400-52246

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews