JAndN Electrical Products Pulley

  • Mfr # 201-12001-JN
  • Zoro # G608379307
product price: 
$
35.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201-12001-JN
Zoro #
G608379307
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-American Motors Corp: 8132698, 8134194; Arrowhead: ADR5008; Fits Delco: 065, 067, 10476394, 10495191, 10495192, 10498301, 191, 192, 1975680, 1978065, 1978067, 301; JAndN Electrical Products: 201-12001-BELT WIDTH: 10, CENTER OF GROOVE TO REAR: 0.350, CENTER OF GROOVE TO REAR: 8.900mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 1, NUT RECESS: 0.271, NUT RECESS: 6.880mm, OD: 2.500, OD: 63.500 mm, PULLEY TYPE: Solid, THICKNESS: 17.680 mmReplaces Part Numbers: 201-12001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews