JAndN Electrical Products Pulley

  • Mfr # 202-12004-JN
  • Zoro # G008379495
product price: 
$
42.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
202-12004-JN
Zoro #
G008379495
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Arrowhead: ADR5004, ADR5047; Fits Delco: 1938093, 1940345, 1960536, 1961408, 1962998, 1966002, 1970830; Fits Ford: C5AZ10344L, GP421, GP464, GP472, GP494; JAndN Electrical Products: 1A5009, 202-01003, 202-12001, 202-12004; Fits John Deere: AT17054-BELT WIDTH: 10, Fits Case OD: 0.579, Fits Case OD: 14.700mm, CENTER OF GROOVE TO REAR: 0.512, CENTER OF GROOVE TO REAR: 13mm, CENTER TO CENTER GROOVE: 0.579, CENTER TO CENTER GROOVE: 14.700mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.630, NUT RECESS: 16mm, OD: 2.752, OD: 69.900 mm, PULLEY TYPE: Solid, THICKNESS: 34.800 mmReplaces Part Numbers: 202-12004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews