Shop AFTERMARKET

JD-AH169826 Piston, Non-Metallic Bearing, Fits John Deere; Fits New Holland

  • Mfr # JD-AH169826-HER
  • Zoro # G408396849

product price: 
$
379.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD-AH169826-HER
Zoro #
G408396849
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket PistonTech Info:- C Width: 45.75- I Piston Diameter: 99.97- Hole Diameter: 26.09- J Bore Diameter: 100.00- Counterbore Diameter: 50.00- Material: Steel, Nylon, NBR,- Temp Range: -40° to +230° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 ft/sec- Counterbore Depth: 19.99- High strength steel body- Non-metallic bearing- Rubber loading ring- Filled PTFE seal ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.