LED FLOOD LIGHT Bar Fits Case IH TRACTOR COMBINE INDUSTRIAL BACKHOE

  • Mfr # ELJ50-0020
  • Zoro # G308395409
product price: 
$
234.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELJ50-0020
Zoro #
G308395409
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Universal LED Flood 14 Work Lamp Light Bar that fits Several Models.

24 - 3 Watt LED Lights. 5760 Raw Lumens 4600 Effective Lumens.

Voltage: 10-30 Volt DC. Draws 6 Amps at 12 Volts And 3 Amp at 24 Volts Watts / Volts = Amps

Operating Temperature: -40 140 F. Body Material: Die Cast Aluminum

Lens Material: Acrylic. Body Size: Length 14 36 CM X Depth 3.14 8 CM X Height 2.50 6 CM Light Housing Only

Replaces Part Number: ELJ50-0020, LTB1424

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews