LED Work Lamp Fits Allis Chalmers Fits Bobcat Fits Case IH Fiat Fits Ford
- Mfr # WL840
- Zoro # G008429435
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL840
- Zoro #
- G008429435
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement LED Work Lamp Fits several Models across the following Brands:Fits Allis Chalmers, Fits Bobcat, Fits Case IH, Fits Caterpillar, Challenger, David Beown, Deutz, Dresser, Fiat, Fits Ford New Holland, Gleaner, Fits John Deere, JCB, Komatsu, Fits Kubota, Fits Massey Ferguson, McCormick, Steiger, Timber Jack, Versatile, White Oliver Mpl Moline, ZetorDim A 1 8 - 5 Watt LED DiodesDim B 2 3200 Raw Lumens 2560 Effective LumensDim C 3 Color Temp 6000KDim D 4 Voltage: 10-30 Volt DCDim E 5 Draws 3.33 Amps @ 12 Volts And 1.66 Amps @ 24 Volts Watts / Volts = Amps
Dim F 6 Operating Temperature: -40 140 Fahrenheit /-40 60 Celsius
Dim G 7 Body Material: Die Cast Aluminum
Dim H 8 Body Size: Width 6.25 160 mm X Height 4 100mm X Depth 2.75 70mm
Dim I 9 Lens Material: Acrylic
Dim J 10 Hollow Mounting Stud To Run Power Wires Through
Replaces Part Number: WL840
Dim F 6 Operating Temperature: -40 140 Fahrenheit /-40 60 Celsius
Dim G 7 Body Material: Die Cast Aluminum
Dim H 8 Body Size: Width 6.25 160 mm X Height 4 100mm X Depth 2.75 70mm
Dim I 9 Lens Material: Acrylic
Dim J 10 Hollow Mounting Stud To Run Power Wires Through
Replaces Part Number: WL840
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.