Shop AFTERMARKET

Muffler Fits Ford 800 801 900 901 4000 4030 4110 4120 4130 4140 1801 1811 1821

  • Mfr # 310079
  • Zoro # G708380524

product price: 
$
77.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
310079
Zoro #
G708380524
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Exhaust Muffler for:Fits Ford/New Holland Tractor models: 800, 801, 900, 901, 4000, 4030, 4031, 4110, 4120, 4121, 4130, 4131, 4140Fits Ford Hay Equipment Model: 530
  • Fits Ford 144 cid Diesel Engine: 501 1958 - 1962, 601 1958 - 1962, 701 1958 - 1962, 2000 Series 1963 - 1964
  • Fits Ford Industrial Models: 1801, 1811, 1821, 1841, 1871, 1881
  • Fits Ford Orchard and Narrow with 3 Cylinder Diesel: 3600 1975 - 1981, 4000 1965 - 1975, 4600 1975 - 1981
    1. Horizontal Exhaust Muffler. Round Body Style. For 172 CID Gas Engines.
    2. Vertical exhaust for 144 CID Diesel Engines. Can convert 1953 to 1964 engines 134 And 172 CID to use 310079 muffler, 310075 exhaust elbow, and appropriate 1-3/4 I.D. outlet and extension pipes.
    • Dim A 1 A: 2 Inlet Length
    • Dim B 2 B: 2 Inlet I.D.
    • Dim C 3 C: 13 1/2

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.