Shop AFTERMARKET
Create Account
Muffler for Gleaner Combine F F2 K Gas 19in. Long 2.5in. I.D. 2 3/8in. O.D.
- Mfr # 71147567
- Zoro # G508381219
product price:Â
$
268.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71147567
- Zoro #
- G508381219
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New Aftermarket Replacement Muffler that fits Gleaner Combine Models F W/ GAS ENGINE - SN 12201>, F2 W/ GAS ENGINE - SN
Horizontal / Round Body - 4 1/4 Shell Diameter
Dim A 1 A: 2 1/4 INLET LENGTH
Dim B 2 B: 2 1/2 INLET I.D.
Dim C 3 C: 16 SHELL LENGTH
Dim D 4 D: 3 OUTLET LENGTH
Dim E 5 E: 2 3/8 OUTLET O.D.
Dim F 6 F: 19 OVERALL LENGTH
Replaces Part Number 71147567.
NC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.