New Stay Rod Ball Fits CaseIH Tractor Models 200 230 240 300 340

  • Mfr # 365453R1

  • Zoro # G708340559


product price:  $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
365453R1
Zoro #
G708340559
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Stay Rod BallFitsFits CaseIH IndustrialConstruction Models2404, 2504 Both W Adjustable Front AxleFits CaseIH Tractor Models200 W Adjustable Front Axle, 230 W Adjustable Front Axle, 240 W Adjustable Front Axle, 300 Utility, 340 W Adjustable Front Axle, 350 Utility, 404 W Adjustable Front Axle, 504 W Adjustable Front AxlebReplaces Part Numbersb365453R1spanp