Oil Pressure Gauge Fits Massey Ferguson Tractors MF30 40 50 70 TO20 30

  • Mfr # 506902M92
  • Zoro # G708341983
product price: 
$
70.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
506902M92
Zoro #
G708341983
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement 2 Oil Pressure GaugeTech InfoFitting Diameter 46mm040 lb GaugeWorking Pressure 27540psi18 NPT FittingOD 2 52mmFits bFits FordFits New Holland Tractor Models2000, 2N, 4000, 600, 601, 700, 701, 800, 801, 8N, 900, 901, 9N, Fits Jubilee, Fits NAAFits Massey Ferguson Models31 and 44 Combines, 2200 and 2500 Forklifts, 20, 2135, 30, 302, 303, 304, 3165 and 50A IndustConst, 50, 70 and 80 Loaders, 135, 165, 22K, 333, 35, 40, 444, 55, 555, 55G, 55K, 55LP, 65, 85, 88, Fits Colt, Super 90, TE20, TEA20, TO20, TO30 and TO35bReplaces Part Numbersb506902M92, 506902V92span

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews