Shop AFTERMARKET

S.129789 Faster Hydraulic Couplings Female 1/2'' x 1-1/16'' SAE, Fits Bobcat

  • Mfr # S.129789-SPX
  • Zoro # G308397793

product price: 
$
173.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S.129789-SPX
Zoro #
G308397793
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Faster Flat Faced Hydraulic Couplings Female 1/2'' x 1-1/16'' SAE Female ThreadFits Bobcat Models: 763, 773, 7753, 853, 863, 864, 873, 963Tech Info:- A Inches: 1-1/16- B mm: 86.8- Body size inches: 1/2- Coupler type: Flat Face- D mm: 38- Length mm: 86.8- Litres Per Miniute: 110- Male / Female: Female- Material: Carbon Steel- Maximum Working Pressure Bar: 350- Outer Diameter mm: 38- Series:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.