S15347 Top Link Heavy Duty Fits CAT22 Ball and Ball, Min 680mm Fits Land

  • Mfr # S.15347-SPX_3
  • Zoro # G108428352
product price: 
$
359.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S.15347-SPX_3
Zoro #
G108428352
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Top Link Heavy Duty Fits CAT22 Ball and Ball, Min 680mmFits LandiniTech Infobfontblockquotefont size3 A Centre Tube S15348fontfont size3 Category 22fontfont size3 Category Implement End 2fontfont size3 Category Tractor End 2fontfont size3 Centre Tube Size mm 44 x 25fontfont size3 Color Grayfontfont size3 F Locking Collar S15351fontfont size3 Machine End Ballfontfont size3 Maximum Length Inches 3414fontfont size3 Maximum Length mm 870fontfont size3 Minimum Length Inches 25fontfont size3 Minimum Length mm 680fontfont size3 Suitable for Tractors up to hp kW 133hp 100kWfontfont size3 Thread UNCfontfont size3 Thread size 114''fontb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews