Shop AFTERMARKET

S154907 Made w Made With Aramid V Belt, B Section, Belt No B124K

  • Mfr # S.154907-SPX
  • Zoro # G108340142

product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S.154907-SPX
Zoro #
G108340142
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Made With Aramid V BeltTech Infobfontfont size3 Belt No B124Kfontfont size3 Datum length LD mm 3190fontfont size3 Depth ins 716fontfont size3 Depth mm 11fontfont size3 Effective length ins 125 916fontfont size3 Effective Length mm 3190fontfont size3 Inside length Li mm 3150fontfont size3 Outside length La inches 127fontfont size3 Outside length La mm 3226fontfont size3 Pitch Length Lp Lw mm 3190fontfont size3 Section Bfontfont size3 Top Width x Depth 17 x 11mm 2132'' x 716''fontfont size3 Type Made With Kevlar V Belt Smoothfontfont size3 Width Inches 2132fontfont size3 Width mm 17fontfont size3font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.