S.2957 Hydraulic Quick Release Coupling Male 3/8in. Body, Fits PARKER HANNIFIN

  • Mfr # S.2957-SPX_2
  • Zoro # G108397641
product price: 
$
20.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S.2957-SPX_2
Zoro #
G108397641
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Hydraulic Quick Release CouplingMale 3/8 Body x 3/8 BSP Female ThreadFits PARKER HANNIFINTech Info:- Body size inches: 3/8- C mm: 37- Coupler type: Standard Coupling With Poppet Valve- E Inches: 3/8- H mm: 17.25- Length mm: 37- Litres Per Miniute: 27- Male Female: Male- Material: Carbon Steel- Maximum Working Pressure Bar: 320- Nose mm: 17.25- Series: BG2- Thread: BSP- Thread size: 3/8''- Thread Style: Female ThreadReplaces Part Number: 4V13G4X3-B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews