This item is Discontinued.

Aftermarket S62447 Double Lip Seal, 42 x 72 x 10mm  Fits Long Tractor 320, 350, 360, 445 Plus S.62447-SPX_4

This item is Discontinued.

Aftermarket

S62447 Double Lip Seal, 42 x 72 x 10mm Fits Long Tractor 320, 350, 360, 445 Plus (Discontinued)

Mfr # S.62447-SPX_4
Zoro # G808428416
Country of Origin Türkiye
Category Tractor Parts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S.62447-SPX_4
Zoro #
G808428416
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Double Lip Sealb42 x 72 x 10mmbifontfont size3bFits Long Tractor Models bfontfont size32260, 2310, 2360, 2360DTC, 2460, 2460DTC, 2460SD, 2460SDDTC, 2510, 2510DTC, 2510SD, 2510SDDTC, 260C, 2610, 2610DTC, 2610SD, 2610SDDTC, 310, 310C, 310DT, 320, 350, 360, 360C, 445, 445DT, 445SD, 445V, 460, 460DT, 460SD, 460V, 510, 510DTC, 550, 550DT, 560, 560DT, 560DTE, 610, 610C, 610DT, 610DTEfontfont size3bTech Infobfontfont size3 A mm 72fontfont size3 B mm 42fontfont size3 C mm 10fontfont size3 Inside Diameter mm 42fontfont size3 Outer Diameter mm 72fontfont size3 Width mm 10fontfont size3bReplaces Part Numbersb TX50667, TX50506font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.