This item is Discontinued.

No Product Image Available

This item is Discontinued.

Aftermarket

S.6531 Roll Pin 1/2'' And 8, 10mm, 90 pcs. Din: Handipak. (Discontinued)

Mfr # S.6531-SPX
Zoro # G408428335
Country of Origin Türkiye
Category Tractor Parts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S.6531-SPX
Zoro #
G408428335
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Roll Pin 1/2'' And 8 - 10mm, 90 pcs. Din: Handipak.Tech Info:-A mm: Assortment-B mm: Assortment-Contains: 4 x S.1172 Imperial Roll Pin, Pin 1/2'' x 3 1/2''20 x S.1207 Metric Roll Pin, Pin 8mm x 50mm10 x S.1228 Metric Roll Pin, Pin 8mm x 55mm10 x S.1230 Metric Roll Pin, Pin 8mm x 70mm20 x S.1235 Metric Roll Pin, Pin 10mm x 65mm10 x S.1236 Metric Roll Pin, Pin 10mm x 70mm10 x S.1237 Metric Roll Pin, Pin 10mm x 80mm6 x S.1238 Metric Roll Pin, Pin 10mm x 90mm-Length inches: 3 1/2''-Length mm: 50 - 90-Pack Type: Handipak-Pieces: 90 pcs.-Pin inches: 1/2''-Pin mm: 8 - 10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.