Power Inverter, Modified Sine Wave, 2,100 W Peak, 1,050 W Continuous, 2 Outlets
Mfr # VAN-20-1050CUL-DC-JN
Zoro # G608387760
product price: $2,529.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
1,050 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VAN-20-1050CUL-DC-JN
Zoro #
G608387760
UPC #
-
Country of Origin
Türkiye
Details
Item
Power Inverter
Peak Output Power
2,100 W
Continuous Output Power
1,050 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
DC Connection
Hardwire
Number of Outlets
2
Description
One New Aftermarket Tech Info:-BATTERY TYPE: Flooded And Gel, CHARGE RATES: 55, CONTINUOUS WATT: 1050, HEIGHT: 151mm, HEIGHT: 5.945, INCLUDES: Battery Charger, Transfer Switch, INPUT TYPE: Hardwire, LENGTH: 11.575, LENGTH: 294 mm, OUTPUT TYPE: Double 3-Prong AC GFCI, SERIES: LifeStar, SURGE WATT: 2100, TRANSFER SWITCH RATING: 12, VOLTAGE INPUT: 12 VDC, VOLTAGE INPUT HIGH: 16, VOLTAGE INPUT LOW: 10.500, VOLTAGE OUTPUT: 120 VAC, VOLTAGE OUTPUT HIGH: 126, VOLTAGE OUTPUT LOW: 114, WAVE TYPE: Modified Sine, WIDTH: 11.024, WIDTH: 280mm-Arrowhead: 20-1050CUL-DC; Vanner: 20-1050CUL, 20-1050CUL-DC, 20-1050CULWReplaces Part Numbers: VAN-20-1050CUL-DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.