Water Pump Fits Massey Ferguson 383 290 393 270 390 283 690 670 375 3060 398 JCB

  • Mfr # 3638998M91
  • Zoro # G508346959
product price: 
$
98.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3638998M91
Zoro #
G508346959
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Water Pump that Fits Massey Ferguson Industrial Construction Models 50HT W AT4236 ENG, 60HT W AT4236 ENG Also Fits Massey Ferguson Tractor Models 3050 W AT4236 ENG, 3050 WA4248 OR A4236 ENG, 3060 WA4248 OR A4236 ENG, 3065 W AT4236 ENG, 3070 W AT4236 ENG, 375 W AT4236 ENG, 383, 390, 390T W AT4236 ENG, 393 W AT4236 ENG, 398 W AT4236 ENG Without Pulley This water pump with gasket but without pulley is completely new, from the seal to the housing Replaces Part Numbers 3638998M1, 3638998M91, U5MW0108, VPE1039, 02101379, 4222002M91, 02101828, 3637468M1, 3637468M91R, 3637468R91, 3641263M91, 41313218, 41313227, 41313237 p pEQ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews