This item is Discontinued.

Afx 2 Light LED Outdoor Ceiling Flood Light TPFW213WHPLT

This item is Discontinued.

Afx

2 Light LED Outdoor Ceiling Flood Light (Discontinued)

Mfr # TPFW213WHPLT
Zoro # G205829373
UPC # 37949376064
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPFW213WHPLT
Zoro #
G205829373
UPC #
37949376064
Country of Origin
China

Dimensions

Depth
10.5

Details

Lamp Included
Yes
Material
30% Steel 70% Acrylic
Voltage
120V

Description

The AFX 2 Light LED Outdoor Ceiling Flood Light features a simple and functional design. This outdoor light fixture is a great choice for your front entryway area or covered back patio. The square flood light includes a clear prismatic diffuser and emits just the right amount of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.