This item is Discontinued.

Afx Cortez 30" LED Pendant - Satin Nickel Metal - White/White Shade CZP3044LAJUDSN-WHWH

This item is Discontinued.

Afx

Cortez 30" LED Pendant - Satin Nickel Metal - White/White Shade (Discontinued)

Mfr # CZP3044LAJUDSN-WHWH
Zoro # G504985626
UPC # 037949486060
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZP3044LAJUDSN-WHWH
Zoro #
G504985626
UPC #
037949486060
Country of Origin
China

Dimensions

Height
6
Width
11
Diameter
30
Cord Length
108"

Details

Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
11
Shade Material
Sheer Organza
Shade Type
Round
Shade Color Family
White
Color Temp.
3000K/3500K/4000K
Included
Yes
Item
Pendant
Finish
Satin Nickel
Color Temperature
3000K/3500K/4000K
Material
Steel, Organza
Lamp Quantity
1
Lamp Watts
60
Watts
60
CRI
90
Includes
Light Bulb
Fixture Type
Pendant
Series
Cortez
Fixture Wattage
60W
Lamp Type - Fixtures
Integrated LED
Power Source
Hardwired
Lumens
4400
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED

Description

Boasting a modern and unique design, the AFX Cortex LED Light is the statement piece you need to complete your entryway, kitchen, or dining room. This light fixture features dual shades - a sheer organza fabric outer shade and a white linen inner shade - and a white acrylic bottom diffuser that disperses light evenly and effectively. The Cortex LED is available in either a pendant or semi-flush fixture and is available in three sizes, two finishes, and two shade color options. | 3-in-1 CCT,cETLus,Dimmable | Modern LED pendant with dual shades. | Sheer organza fabric outer shade. White linen inner shade. White acrylic bottom diffuser. | Available in two sizes, two finishes and two shade color options. | 3 ft. adjustable ridged stem and aircraft cable |

Ratings & reviews